SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK
Mfr # 730-11
Zoro # G307467190
Key Features
- Size 11
- Color Green
- Chemical Resistant Glove Material Nitrile
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 730-11
- Zoro # G307467190
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Details
Item | Chem & Liquid Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Description
Made from a special nitrile NBR compound, NitriSolve provides excellent protection against abrasion, puncture, cut and snag and resistance to a broad range of solvents, animal fats and other chemicals Permeation testing shows that NitriSolve's chemical resistance is equal to or better than that of any other similar nitrile glove NitriSolve's casehardened finish enhances both chemical and abrasion resistance and makes it easy to pull on and off A bisque finish grip makes wet work easier, safer, and NitriSolve's ergonomic design maximizes comfort This flocklined glove is 15 mil thick and 13 long, making it ideal for a wide range of applications
- •Nitrile coated gloves
- •Flock-lined liner
- •15 mil thickness; 13" in length
- •Provides cut, puncture, snag resistance and barrier to chemicals, solvents and animal fats
- •Bisque finish for a sure grip in wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Corrosive, Vinyl, 16/Sheet (118840)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/7)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- DEWALT Radians Dewalt Dpg82 Concealer Safety Goggles, (DPG82-11)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09-V)
- SHOWA Chem Glove Nitrile Md (730-08.RT)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (CHMYXL-10)
- SHOWA VF, Chem Res Gloves, 2X, 29UP92, PR (727-11-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- SHOWA Chemical Resistant Gloves, Nitrile, S, PR (730-07-V)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (G31H)
- Showa Gloves & Hand Protection