SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK
Mfr # 730-09
Zoro # G407467212
Key Features
- Color Green
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 730-09
- Zoro # G407467212
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Details
Item | Chem & Liquid Gloves |
Color | Green |
Description
Made from a special nitrile NBR compound, NitriSolve provides excellent protection against abrasion, puncture, cut and snag and resistance to a broad range of solvents, animal fats and other chemicals Permeation testing shows that NitriSolve's chemical resistance is equal to or better than that of any other similar nitrile glove NitriSolve's casehardened finish enhances both chemical and abrasion resistance and makes it easy to pull on and off A bisque finish grip makes wet work easier, safer, and NitriSolve's ergonomic design maximizes comfort This flocklined glove is 15 mil thick and 13 long, making it ideal for a wide range of applications
- •Nitrile coated gloves
- •Flock-lined liner
- •15 mil thickness; 13" in length
- •Provides cut, puncture, snag resistance and barrier to chemicals, solvents and animal fats
- •Bisque finish for a sure grip in wet conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Heat Shrink, 0.25", White/Black (DYM18051)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-12/6FT)
- BRADY Lockout Padlock, Nylon, Red, 1-13/16" H, PK6 (NYL-RED-38ST-KD6PK)
- ALTA Knee Pads, Hard Cap, Black, PR (50403)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NSK24-11)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- SHOWA Chem Glove Nitrile Xl (730-10.RT)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10-V)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- SHOWA VF, ChemRes Gloves, PVC, Bl, S, 1PA54, PR (660S-07-V)
- HONEYWELL NORTH North Butyl Gloves Size 8 11" L (WPL265-8)
- Showa Chemical Resistant Gloves