Showa

Showa® 730 15 Mil Flock-Lined Nitrile Gloves, 8 (Discontinued)


This Product is Discontinued
Shop for all Chemical Resistant Gloves

Key Features

  • Size 8/M
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8/M

Description

Made From A Special Nitrile (Nbr) Compound, Nitri-Solve Provides Excellent Protection Against Abrasion, Puncture, Cut And Snag And Resistance To A Broad Range Of Solvents, Animal Fats And Other Chemicals. Permeation Testing Shows That Nitri-Solve'S Chemical Resistance Is Equal To Or Better Than That Of Any Other Similar Nitrile Glove. Nitri-Solve'S Case-Hardened Finish Enhances Both Chemical And Abrasion Resistance And Makes It Easy To Pull On And Off. A Bisque Finish Grip Makes Wet Work Easier, Safer, And Nitrisolve'S Ergonomic Design Maximizes Comfort. This Flock-Lined Glove Is 15 Mil Thick And 13" Long, Making It Ideal For A Wide Range Of Applications.,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products