Shop All Chemical Resistant Gloves
Showa
SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair
Mfr # 700XL-10
Zoro # G402680098
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Chemical Resistant Glove Material Latex
- Glove Materials Latex
- Glove Length 12 in
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 700XL-10
- Zoro # G402680098
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Length | 12.5 |
Outside Diameter | 2.58 |
Height | 1.2 |
Width | 5.6 |
Details
Color | Orange |
Chemical Resistant Glove Material | Latex |
Glove Materials | Latex |
Material | Latex |
Description
The Showa Best Master 12"L, 21-mil, heavy-duty, flock-lined industrial 100% rubber gloves provide great tear resistance and dexterity. These gloves feature an embossed grip and flock lining for easy on/off. 100% silicone free. Pkg. of one dozen pair. Orange color. Available sizes: S (7), M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- MSA SAFETY Full Body Harness, XL, Nylon (10197216)
- RADIANS Foam Earplugs, 31 dB, Blue, 1 PR (FP74)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (460XL-10)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN741M-08)
- ANSELL 24" Chemical Resistant Gloves, PVC, 7, 1 PR (23-201)
- Showa Chemical Resistant Gloves