Shop All Chemical Resistant Gloves
Showa
SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair
Mfr # 700M-08
Zoro # G002679713
product price: $48.89
/pk 12, $4.07/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Chemical Resistant Glove Material Latex
- Glove Materials Latex
- Glove Length 12 in
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 700M-08
- Zoro # G002679713
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Length | 7 |
Width | 4.5 |
Outside Diameter | 2.33 |
Height | 1.35 |
Details
Color | Orange |
Chemical Resistant Glove Material | Latex |
Glove Materials | Latex |
Material | Latex |
Description
The Showa Best Master 12"L, 21-mil, heavy-duty, flock-lined industrial 100% rubber gloves provide great tear resistance and dexterity. These gloves feature an embossed grip and flock lining for easy on/off. 100% silicone free. Pkg. of one dozen pair. Orange color. Available sizes: S (7), M (8), L (9) or XL (10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, XL (6323JB-XL)
- UNCOMMON THREADS Classic Bib Apron Brown (3000-0200)
- BRADY Padlock, 6 Pins, Red, PK24 (SDPL-RED-38PL-KA24)
- SHOWA Nitri-Solve Nitrile Gloves Size 8 13" L (WPL588-08)
- SHOWA VF, Chem Res Gloves, 2X, 29UP92, PR (727-11-V)
- SHOWA Chemical Resistant Gloves, 8, Black, PR (892-8)
- SHOWA Chemical Resistant Gloves, Butyl, 2XL, PR (874-11)
- SHOWA Chem Glove Nitrile Xl (730-10.RT)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (723 09)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- Showa Gloves & Hand Protection