Shop All Chemical Resistant Gloves
Showa
SHOWA 6780R Chemical-Resistant 12"L Neoprene Gloves
Mfr # 6780R-10
Zoro # G902679622
product price: $16.59
/pr
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Chemical Resistant Glove Material Neoprene
- Glove Materials Neoprene
- Glove Length 12 in
- Length 11.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6780R-10
- Zoro # G902679622
- UPC # 38054466206
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Length | 11.7 |
Width | 6.1 |
Height | 1.5 |
Details
Color | Black |
Chemical Resistant Glove Material | Neoprene |
Glove Materials | Neoprene |
Material | Neoprene |
Description
These Heavyweight Neoprene Work Gloves protect you from acids, oils, greases, anhydrous ammonia, caustics and many solvents. Size Large (10) only.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA SAFETY FIRST Sign, Accidents Are Avoidable, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-SF-A-710-V-11245)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-1-PK (7236-1-PK)
- PYRAMEX Safety Glasses, Clear Scratch-Resistant (SN410S)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (723 09)
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR (CN741M-08)
- SHOWA VF, Chem Res Gloves, L, 160F66, PR (707D-09-V)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN740L-09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08-V)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-155)
- Showa Gloves & Hand Protection