Shop All Disposable Sleeves
Showa
SHOWA 640 Rough Finish PVC Gloves w Sleeves
Mfr # 640-08
Zoro # G508079307
product price: $21.25
/pr
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Vinyl
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 640-08
- Zoro # G508079307
- Country of Origin Malaysia
- Category Disposable Sleeves
Dimensions
Size | Medium |
Details
Item | Chem & Liquid Gloves |
Color | Red |
Material | Vinyl |
Description
Atlas vinyl sleeved PVC gloves combine shoulder length protection with great feel The sleeve is attached via heat sealing in order to prevent leaks A comfortable cotton liner insures your hands are comfortable even shoulder deep in your job Oily and greasy cleanup jobs requiring grip and dexterity become a snap
- •Double dipped PVC coating offers excellent chemical resistance
- •Rough finish for a strong grip in wet or oily applications
- •26" long with vinyl sleeve for total arm protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 6XL (70529_480-6XL)
- SCOTCH 3M Face Shield Clear Lens Blue Frame 1 pc (90028H1-DC)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - X-Large, 50PK (6604)
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- TOP DOG Protective Sleeve, 21", 6 mil, Blue, PR (84023)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- CHILL-ITS BY ERGODYNE L Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- TUCKER Sleeve , Cotton/Poly W/Hnd Grd (59500)
- TOP DOG Protective Sleeve, 18", 6 mil, Yellow, PR (84016)
- DUPONT Tyvek 400 Sleeves, 18 in., White, PK200 (TY500SWH000200NF)
- DUPONT Tyvek TY500SWH 18 Disposable Sleeves, 100case (SL28)
- Showa Disposable Clothing