Shop All Cold Weather Gloves
Showa
Showa 460 Insulated 12 PVC Coated Gloves, 12PK
Mfr # 460L
Zoro # G207467399
product price: $201.99
/pk 12, $16.83/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coating Material PVC
- Size L
- Lining Thermal
- Cuff Slip On Cuff
- Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 460L
- Zoro # G207467399
- Country of Origin Malaysia
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Gloves |
Coating Material | PVC |
Lining | Thermal |
Cuff | Slip On Cuff |
Material | Fleece |
Description
Showa's 460 PVC Coated Gloves are flexible and soft, absorbing perspiration for ultra comfortable extended wear and with good mechanical resistance The gloves seal and protect the hand against chemicals while remaining flexible, up to 20 C external temperature
- •A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance.
- •Seals and protects the hand against chemicals while remaining flexible, up to -20?C external temperature
- •Impermeable for working in damp or greasy environments, enabling you to grip objects securely
- •Surface provides tactile feel and better grip
- •Effective cold protection
- •Designed for easy movement and continuous wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 2.24" x 244', 0.5" Core (800132-002)
- ZORO SELECT 2" (#8, 51 mm.) x 125 ft. Red Plastic Chain (50105)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG W/ HOSE (3516-CA)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL (477XL-09)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- SHOWA Cut Resist Gloves, L, Blue, Polyurethane, PR (282L-09)
- SHOWA Insulated Rubber-Coated Jersey Gloves (96NFW-10)
- SHOWA Showa 460 Insulated 12 PVC Coated Gloves, 12PK (460XL)
- MCR SAFETY Gloves, Ninja Ice Plus, 7G Inside-15G Outside L, 12PK (N9690WL)
- Showa Cold Weather Gloves