Shop All Coated Gloves
Showa
SHOWA 300 Latex Palm Coated Gloves, 12PK
Mfr # 300S-07
Zoro # G107467031
product price: $40.45
/pk 12, $3.37/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Glove Coating Coverage Palm Coat
- Cuff Continuous Knit Wrist
- Material Polyester/Cotton Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 300S-07
- Zoro # G107467031
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Textile Gloves |
Color | Blue |
Glove Coating Coverage | Palm Coat |
Cuff | Continuous Knit Wrist |
Material | Polyester/Cotton Blend |
Palm Construction | Machine Knit |
Coating Material | Latex |
Description
The SHOWA 300 Latex Palm Coated Gloves is ergonomically designed to improve performance and comfort over a range of applications Its breathable openback design maintains a comfortable temperature, and the elasticated wrist prevents dirt from entering the glove A roughtextured natural rubber palm coating provides maximum grip and dexterityx000D
- •Latex palm coating
- •Seamless liner
- •Strong tear, abrasion and puncture resistance
- •Rough, textured grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6414)
- GLOWEAR CAP, BASEBALL, HI-VIS, LME (EGO23239)
- BRADY Label, 1 1/2 in W, Clear; White (M6-33-427)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 080)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300XL-10)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300M-08)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, M, PR (377M-07)
- SHOWA SHOWA 377 Foam Nitrile Fully Coated Gloves, 12PK (377-10)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- Showa Coated Gloves