Shop All Coated Gloves
Showa
SHOWA 300 Latex Palm Coated Gloves, 12PK
Mfr # 300M-08
Zoro # G107466430
original price:
$39.29
8% off
new price: $35.89
/pk 12, $2.99/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Glove Coating Coverage Palm Coat
- Palm Construction Machine Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 300M-08
- Zoro # G107466430
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | M |
Details
Item | Textile Gloves |
Color | Blue |
Glove Coating Coverage | Palm Coat |
Palm Construction | Machine Knit |
Description
The SHOWA 300 Latex Palm Coated Gloves is ergonomically designed to improve performance and comfort over a range of applications Its breathable openback design maintains a comfortable temperature, and the elasticated wrist prevents dirt from entering the glove A roughtextured natural rubber palm coating provides maximum grip and dexterityx000D
- •Latex palm coating
- •Seamless liner
- •Strong tear, abrasion and puncture resistance
- •Rough, textured grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (713SNF)
- KINCO Kinco 1930 M Men Grain Cowhide Leather Chopper Mitten - Medium (120507)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300S-07)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300XL-10)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3NGY1, PR (300BXL-10-V)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, S, 12PK (BO500B-S)
- SHOWA VF, Coated Gloves, Blk/Bl, S, 4THF8, PR (377S-06-V)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, S (KX12N)
- Showa Coated Gloves