Shop All Coated Gloves
Showa
Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR
Mfr # BO600-XL
Zoro # G7608881
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Fingertips
- Color White
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # BO600-XL
- Zoro # G7608881
- UPC # 038054973308
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Fingertips |
Color | White |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Material | Polyurethane |
Coating Coverage | Fingertips |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (545S-06)
- MSA SAFETY Calibration Gas Cylinder, 34L (711062)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Safety Yellow (H1-CH-07V)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, L, PR (BO600-L)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (BO600-M)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (377XL-09-V)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-09)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (BO500W-XXL)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (350M-08)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 7 (710127)
- Showa Gloves & Hand Protection