Shop All Coated Gloves
Showa
Polyurethane Coated Gloves, Fingertips Coverage, White, L, PR
Mfr # BO600-L
Zoro # G7608979
product price: $2.65
/pr
$2.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Polyurethane
- Glove Coating Coverage Fingertips
- Color White
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # BO600-L
- Zoro # G7608979
- UPC # 038054973391
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Fingertips |
Color | White |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Material | Polyurethane |
Coating Coverage | Fingertips |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Blk/Rd/Yellow, PR (VIB-FRES-04-L)
- GUARDIAN EQUIPMENT Halo LE, 30 ft.L Self Retracting Lifeline (10925)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- MAPA GLOVES C/O RCP MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 11 (720121)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (BO600-XL)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (BO600-M)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (BO500B-L)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- SHOWA Glove Work Gray W/Gray Dip Sm (451S-07.RT)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, X-Large (708350XL)
- Showa Gloves & Hand Protection