Shop All Cut-Resistant Gloves
This Product is Discontinued
Showa
One Cut Resistant Glove, Gray, M (Discontinued)
Mfr # 8115-08
Zoro # G4751004
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- ANSI/ISEA Cut Level 3
- Color Gray
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 8115-08
- Zoro # G4751004
- UPC # 038054929589
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Alpha | M |
Description
Knit Glove, ANSI/ISEA Abrasion Level 0, Standards ANSI/ISEA, FDA 21 CFR 170 To 199, Glove Hand Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.