Shop All Disposable Gloves
Showa
Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powdered, M, 50 PK, Blue
Mfr # 8005M
Zoro # G702679914
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 8005M
- Zoro # G702679914
- UPC # 38054678180
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Width | 6.25 |
Height | 2 |
Glove Length | 9-1/2" |
Outside Diameter | 1.2 |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Texture | Smooth Texture |
Description
These 8-mil N-DEX Nitrile Gloves feature lightly powdered interior. USDA accepted. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (HUG2-06-XXL)
- TIMBERLAND PRO Anti-Fatigue Insole, 12-13, Orange/Blk, PR (91621)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, XL (Size 10), 1 Pair (11-644)
- LIFT SAFETY DAX Fiber Resin Cap Brim Yellow (HDFC-18HV)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Black (9700PFM)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Green (7705PFTL)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (7005PFM)
- SHOWA 6112PF, Biodegradable Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6112PFL)
- ANSELL Dura Flock, Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, 2XL (10 1/2), 50 PK, Green (DFK-608-XXL)
- Showa Disposable Gloves