Shop All Disposable Gloves
Showa
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green
Mfr # 6110PFXL
Zoro # G302680327
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 6110PFXL
- Zoro # G302680327
- UPC # 38054652005
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Height | 3 |
Width | 5.13 |
Outside Diameter | 1.45 |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
SHOWA 4-mil Nitrile Gloves are 100% biodegradable, present a decreased risk of allergies, and provide a second-skin fit and feel. The revolutionary Eco Best Technology® is composed of organic materials that accelerate the biodegradation of nitrile in biologically active landfills, helping to preserve our planet without sacrificing performance. Ideal for a variety of applications including agriculture, automotive and landscaping. Powder free. Rolled cuff. No natural rubber latex proteins. Smooth grip. 9.5"L. Available sizes: XS (6), S (7), M (8), L (9), XL (10) or 2XL (11).
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 8, PK10 (3010-8)
- STRANCO Die-Cut Refl. Number Label, 2, 2In H, PK5 (DWR-2-2-5)
- BRADY Non-Conforming Tag, 3 x 5-3/4 In, PK100 (86779)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 8 (S21TXUGFN8)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (6110PFS)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (6110PFM)
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (5005PFS)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Fluorescent Green (7705PFTS)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (7700PFTS)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- Showa Disposable Gloves