Shop All Disposable Gloves
Showa
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green
Mfr # 6110PFS
Zoro # G902680376
product price: $17.69
/pk 100, $0.18/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6110PFS
- Zoro # G902680376
- UPC # 38054652074
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Height | 2.7 |
Outside Diameter | 1.15 |
Width | 5.1 |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
SHOWA 4-mil Nitrile Gloves are 100% biodegradable, present a decreased risk of allergies, and provide a second-skin fit and feel. The revolutionary Eco Best Technology® is composed of organic materials that accelerate the biodegradation of nitrile in biologically active landfills, helping to preserve our planet without sacrificing performance. Ideal for a variety of applications including agriculture, automotive and landscaping. Powder free. Rolled cuff. No natural rubber latex proteins. Smooth grip. 9.5"L. Available sizes: XS (6), S (7), M (8), L (9), XL (10) or 2XL (11).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Med PR (395-M)
- 3M Fire Barrier Wrap Strip, 24 In. L, 2 In. W (FS-195+)
- MSA SAFETY Full Body Harness, XS, Nylon (10194892)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (6110PFM)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (8005PFL)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (7500PFXXL)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-246/XXL)
- Showa Gloves & Hand Protection