Shop All Disposable Gloves
Showa
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue
Mfr # M7005PFM
Zoro # G405261973
product price: $11.65
/pk 100, $0.12/ea
Sold in multiples of 20 for $233.00
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # M7005PFM
- Zoro # G405261973
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M ( 8 ) |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Straight, Cuff Thickness 4 mil, Disposable Glove Type General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powder-Free, Size- Alpha M, Size - Numeric 8, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (406KAORJ 4XX0005)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, XL ( 10 ), 200 PK (7502PFXL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (6110PFS)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, M, 50 PK (WPL362-M)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, XL, 50 PK (WPL362-XL)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (7500PFXL)
- SHOWA N-Dex, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6005PFM)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- Showa Disposable Gloves