Shop All Disposable Gloves
Showa
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green
Mfr # 6110PFM
Zoro # G902680390
product price: $16.85
/pk 100, $0.17/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6110PFM
- Zoro # G902680390
- UPC # 38054652081
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Height | 2.7 |
Width | 5.2 |
Outside Diameter | 1.25 |
Glove Length | 9-1/2" |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
SHOWA 4-mil Nitrile Gloves are 100% biodegradable, present a decreased risk of allergies, and provide a second-skin fit and feel. The revolutionary Eco Best Technology® is composed of organic materials that accelerate the biodegradation of nitrile in biologically active landfills, helping to preserve our planet without sacrificing performance. Ideal for a variety of applications including agriculture, automotive and landscaping. Powder free. Rolled cuff. No natural rubber latex proteins. Smooth grip. 9.5"L. Available sizes: XS (6), S (7), M (8), L (9), XL (10) or 2XL (11).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 2W x 108'L, 5 Mil, Red/White, 1 Roll (670651RW)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (96781S)
- SUPERIOR GLOVE Goat-Grain Arc-Flash Driver Glove, L, PR (378GOBTKLL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (6110PFXL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (6110PFS)
- SHOWA 9500PF, Disposable Gloves, 5.0 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (9500PFS)
- SHOWA 6112PF, Biodegradable Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (6112PFXS)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- Showa Gloves & Hand Protection