Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR
Mfr # 350M-08
Zoro # G4116323
original price:
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Gray/Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 350M-08
- Zoro # G4116323
- UPC # 038054918682
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4132X, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Absorbent Sock, 3 ft., 6" dia., White (911901)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- CUT PRO Cut Resistant Glove, PR (92748HVS)
- MCR SAFETY Shoulder Gunn 2.5 Duck Safety C, L, PK12 (1400B)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, XL, PR (451XL-10)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- BDG Coated Gloves, Knit, L, 10.5" L (99-1-904)
- Showa Gloves & Hand Protection