Shop All Cut-Resistant Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR
Mfr # 350L-09
Zoro # G4140604
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- ANSI/ISEA Cut Level 2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 350L-09
- Zoro # G4140604
- UPC # 038054918699
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4132X, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, English (ZRS641)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-MW)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (4561X-07)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (540)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546X-XL)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546WL-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (577XL-09-V)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/M (8127-08)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size S (7) (99-1-9677-7-K)
- Showa Cut-Resistant Gloves