Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR
Mfr # 381L-08
Zoro # G0638403
product price: $5.19
/pr
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 381L-08
- Zoro # G0638403
- UPC # 713740076487
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | L |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Microfiber Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (H10A)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in, Black, 2XL (11-251)
- FLORSHEIM Oxford Shoes, Composite, Mn, 7D, PR (FS2430)
- GLOWEAR CAP, BASEBALL, HI-VIS, LME (EGO23239)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (381XXL-10)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (381XL-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (381M-07)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (350XL-10)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377S-06)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, L, PR (377L-08-V)
- Showa Gloves & Hand Protection