Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR
Mfr # 380S-06-V
Zoro # G4377389
product price: $5.49
/pr
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black/Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 380S-06-V
- Zoro # G4377389
- UPC # 038054076467
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9" |
Size- Numeric | 6 |
Size- Alpha | S |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Len, Med/Size 8, Black/White, PK12 (KCC 97431)
- VGUARD Natural White Medium Weight String Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG200M)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, (RWG10L)
- IDESCO SAFETY Self-Laminated Safety Tag, PK10 (LAP132AC)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, M, PR (377M-07-V)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, S, 12PK (BO500B-S)
- PIP MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, XL, 1 Pair (34-874/XL)
- Showa Gloves & Hand Protection