Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR
Mfr # 380L-08-V
Zoro # G4377355
product price: $5.49
/pr
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 380L-08-V
- Zoro # G4377355
- UPC # 038054076481
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10" |
Size- Numeric | 8 |
Size- Alpha | L |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Tags By-The-Roll, Information, 6-1/4x3 in, Cardstock, 100/RL (TAR720)
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- TRU-SPEC BDU Trouser, L, Black (1523)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07-V)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (330L-09)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377XXL-10)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (962S-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, PR (300XXL-11)
- SHOWA VF, Coated Gloves, White, M, 4JY47, PR (540M-V)
- BDG 15G Nylon Nitrile Foam Coated Palm Dipped, Size M (8) (99-1-9860-8)
- Showa Coated Gloves