Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Full Coverage, Blue, XL, PR
Mfr # 7166R-10-V
Zoro # G5975880
original price:
$5.99
5% off
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Color Blue
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 7166R-10-V
- Zoro # G5975880
- UPC # 038054034658
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10" |
Size- Numeric | 10 |
Size- Alpha | L |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, Large, 1 Pair (2UTZ7)
- PORTWEST Dermiflex Glove, L (A350)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Wht (QHR4V-WHITE)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Black/Yellow Hazard Stripe (IN-50-210I)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (330S-07)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- KYORENE 15g Gray Kyorene Graphene A2 Liner (M) PK Gloves (00-207 (M))
- Showa Coated Gloves