Shop All Coated Gloves
Showa
Nitrile Coated Gloves, Full Coverage, Black/Red, L, PR
Mfr # 7000R-10
Zoro # G7299189
original price:
$5.61
18% off
new price: $4.59
/pr
Sold in multiples of 72 for $330.48
$330.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7000R-10
- Zoro # G7299189
- UPC # 038054034900
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards CE, EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Height 12 ft., 6" Reverse Sign (8001228)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- KISHIGO XL, Lime, Class 2, Premium Brilliant Series Heavy Duty Vest (1510-XL)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377XXL-10)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (66NFW-10-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07-V)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (382XL-09)
- XPOSE SAFETY Blue Palm Working Gloves, 100PK (BPG-100-X-S)
- Showa Coated Gloves