Shop All Coated Gloves
Showa
Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, L, PR
Mfr # 4000P-10
Zoro # G4517107
product price: $3.29
/pr
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color White/Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 4000P-10
- Zoro # G4517107
- UPC # 038054016906
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN-388-2003, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Leather/Ribbed Nylon/Spandex (RWG2-04-L)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- HONEYWELL Headband Ear Muffs, 30, VeriShield (1035108-VS)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, M, PR (4000P-09)
- SHOWA Showa Best Glove 370BM-07.RT Medium Atlas 370 Nitril Black Glove (1046374)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (BO600-XL)
- SHOWA PVC Coated Gloves, Full Coverage, Green, S, PR (600S-07)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (KKC1PU-03-M)
- Showa Gloves & Hand Protection