Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR
Mfr # 300-XL-V
Zoro # G3795138
product price: $3.25
/pr
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level 2
- Size XL
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 300-XL-V
- Zoro # G3795138
- UPC # 038054000103
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y38 (465Y38)
- KLEIN TOOLS Gasket and Strap for Safety Glasses (60483)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-701SFV-UV)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (370BXXL-10)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (341M-07)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves (300XL-10)
- SHOWA Foam Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (306M-07)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, XL (Size 10), 1 Pair (11-801)
- Showa Gloves & Hand Protection