Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR
Mfr # 330S-07-V
Zoro # G5981243
original price:
$5.30
8% off
new price: $4.85
/pr
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 330S-07-V
- Zoro # G5981243
- UPC # 038054915476
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10" |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLG-06-XXL)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (14473)
- DUNLOP Rubber Boot, Men's, 14, Knee, Black, PR (NE68A93)
- TAPCO Sign Post, Green, Steel, 8 ft L (054-00002)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08-V)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (330L-09)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- SHOWA VF, Coated Gloves, White, M, 4JY47, PR (540M-V)
- SHOWA SHOWA 377 Foam Nitrile Fully Coated Gloves, 12PK (377-10)
- SHOWA SHOWA 377 Foam Nitrile Fully Coated Gloves, 12PK (377-06)
- Showa Coated Gloves