Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR
Mfr # 300BM-08
Zoro # G4738921
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Natural Rubber Latex
- ANSI/ISEA Cut Level 2
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 300BM-08
- Zoro # G4738921
- UPC # 038054910686
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2142XP, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- FRED SILVER Drop In Dome Safety Mirror (DOME-X-18)
- HONEYWELL NORTH Airline Adapter (CF2007)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 10PK (SB-1426GRN-10PK)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (300BS-07)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (300BL-09)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (300BXL-10)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, M, PR (4500-08)
- SHOWA Showa Atlas 330 Latex-Coated Grip Gloves (330L-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (381L-08)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (19L489)
- Showa Coated Gloves