Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR
Mfr # 99NFWPCP-10
Zoro # G6599770
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage 3/4 Dip
- Color White/Yellow
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 99NFWPCP-10
- Zoro # G6599770
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Details
Item | Coated Gloves |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | 3/4 Dip |
Color | White/Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Lining | Cotton-Poly Flannel |
Coating Material | Natural Rubber Latex |
Coating Coverage | 3/4 Dip |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Lining Material | Cotton-Poly Flannel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- NMC Caution Scaffold Does Not Meet Federal/State Osha Specs Tag, Pk25 (SPT2)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63444 (63444)
- MOLDEX N95 Disposable Respirator, M/L, Gray, PK8 (4800)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- SHOWA Showa 451 Latex-Coated Thermal Fit Glove (451L-09)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, L, PR (330L-09-V)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (300BM-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR (330M-08)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, 2XL, PR (11-920)
- Showa Gloves & Hand Protection