Shop All Disposable Gloves
Showa
N-Dex, Nitrile Disposable Gloves, Nitrile, M, 50 PK
Mfr # WPL362-M
Zoro # G106603607
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Length 9 1/2 in
- Series N-Dex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # WPL362-M
- Zoro # G106603607
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Series | N-Dex |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size M (63-1-901-M)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1322)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, XL, 50 PK (WPL362-XL)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M, 100 PK, Light Blue (7005M)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Green (1005L)
- SHOWA N-Dex, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6005PFS)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, XL ( 10 ), 200 PK (7502PFXL)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- Showa Disposable Gloves