Shop All Disposable Gloves
Showa
N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # 6005PFS
Zoro # G709980655
product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9.5in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6005PFS
- Zoro # G709980655
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9.5in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | N-Dex |
Description
The N-Dex Medical Exam Glove Is The World'S First 100% Nitrile, Non-Latex Disposable Glove. The 4 Mil Thickness Provide Superior Comfort And Barrier Protection Against A Variety Of Chemicals, Greases, Oils And Blood-Borne Pathogens. Manufactured By Best With A Patented Low Modulus Formulation, N-Dex Gloves Provide Hand Protection For Healthcare, Ems, Dental And Food Processing Professionals, While Reducing Hand Fatigue. These Powder-Free Gloves Are Ambidextrous And Nfpa 1999, 2003 Edition Certified Exam Glove.,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-EAR Safety Buds Elite Rechargable Hearing Protection (ERSTE-BUDSPROPOWER+)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- DUNLOP Size 11 Men's Plain Rubber Boot, Blue (8908500)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (9700PFS)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Green (1005L)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (6112PFS)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, L, 50 PK, Black (GLV109-L)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- Showa Disposable Gloves