Shop All Disposable Gloves
Showa
N-Dex, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # 6005PFM
Zoro # G007467209
product price: $28.65
/pk 100, $0.29/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 6005PFM
- Zoro # G007467209
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 9.5in |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | N-Dex |
Finish | Smooth |
Disposable Glove Grade | Medical |
Thickness | 4 mil |
Description
The NDEX Medical Exam glove is the world's first 100 nitrile, nonlatex disposable glove The 4 mil thickness provide superior comfort and barrier protection against a variety of chemicals, greases, oils and bloodborne pathogens Manufactured by Best with a patented low modulus formulation, NDEX gloves provide hand protection for healthcare, EMS, dental and food processing professionals, while reducing hand fatigue These powderfree gloves are ambidextrous and NFPA 1999, 2003 Edition Certified Exam Glove
- •Light blue, nitrile gloves
- •9.5" in length, 4 mil thickness
- •Powder-free
- •Rolled cuff
- •Smooth finish
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX 1" Self Adhesive Magnetic Roll (SA100)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length (5AN17)
- TAPCO Stop Sign, 30" W, 30" H, English, Red (373-01602)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- SHOWA 8005, Disposable Gloves, 8 mil Palm, Nitrile, Powdered, S, 50 PK, Blue (8005S)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Fluorescent Green (7705PFTM)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Fluorescent Green (7705PFTXL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (7500PF-XL)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Teal (N200366)
- Showa Disposable Gloves