Shop All Disposable Gloves
Showa
Latex Disposable Gloves, Latex, 8, 100 PK
Mfr # 1005-M
Zoro # G408414918
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Material Latex
- Latex-Free No
- Size - Numeric 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 1005-M
- Zoro # G408414918
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 8 |
Size - Numeric | 8 |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Flex Series TRX685 Extremely Lightweight Aerodex Shell Impact Glove Cut Level A6 (TRX685-XL)
- ROPPE Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41in x 48in Black (48161P100)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Orange, PK25 (118)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP6S/10)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, S (7), Green, 100 Pack (6110PF S)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Black (9700PFS)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, S (7), 50 PK, Black (7700PFTS)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Green (7705PFTM)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Black (7700PFTXL)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, Blue (SAS-6605-20)
- Showa Gloves & Hand Protection