Shop All Coated Gloves
Showa
Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR
Mfr # 341M-07
Zoro # G5866791
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black/Blue
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 341M-07
- Zoro # G5866791
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | M |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG4)
- MAGNA VISUAL Die Cut Letter Magnet, White, 1-1/2", PK108 (DCA-151)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Door Blocked Sign, Landscape (OS-NS-A-1014-L-15499)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, L, PR (341L-08)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (341XL-09)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (380XL-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, S, PR (4500-07)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300L09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, 2XL, PR (9666XXL)
- Showa Coated Gloves