Shop All Coated Gloves
Showa
Latex Coated Gloves, Palm Coverage, Black/Blue, L, PR
Mfr # 341L-08
Zoro # G5786203
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Blue
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 341L-08
- Zoro # G5786203
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10.5 in |
Length | 9-1/4" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Forestry Safety Helmet and Hearing Protection System (TR88011)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size L (9) (99-1-9677-9)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (341XL-09)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (341M-07)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR (377IPXL-09)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-10)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- SHOWA Foam Latex Coated Gloves, Palm Coverage, Black/Blue, L, PR (306L-08)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, L, PR (1760L)
- Showa Coated Gloves