Shop All Cold Weather Gloves
Showa
Insulated Rubber-Coated Jersey Gloves
Mfr # 96NFW-10
Zoro # G302679826
product price: $11.25
/pr
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 2.8
- Length 12
- Outside Diameter 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 96NFW-10
- Zoro # G302679826
- UPC # 38054582609
- Country of Origin Guatemala
- Category Cold Weather Gloves
Dimensions
Height | 2.8 |
Length | 12 |
Outside Diameter | 0.5 |
Details
Color | Yellow |
Description
These high-quality, Showa Insulated Rubber-Coated Jersey Work Gloves are dipped in soft, natural rubber for a liquid- and cold-proof barrier. The natural rubber provides you with great grip and excellent performance in cold and wet conditions. One pair. Men's size L (10) only.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- EAGLE MFG Eagle Mfg 258-UI-10-S 1 Gal Safety Can - Storage and Protection (258-UI-10-S)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-ML)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, M (477M-07)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, L (406L-08)
- SHOWA Cut Resist Gloves, L, Blue, Polyurethane, PR (282L-09)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- SHOWA Cold Protection Gloves, Cotton Lining, L (6781R-06-10)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL (477XL-09)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage XL 1 pair (1788-XL)
- Showa Cold Weather Gloves