Shop All Cut-Resistant Gloves
Showa
Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR
Mfr # S-TEX350XL-10
Zoro # G3589442
product price: $11.75
/pr
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Glove Size XL
- Size XL
- Color Green/Yellow
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX350XL-10
- Zoro # G3589442
- UPC # 038054942601
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X43D, Standards ANSI/ISEA 105-2006, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Rescue Pole, Fiberglass, Yellow (SFP675009)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-4X (10179-31-2-BLK-4X)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (4561M-07)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Natural Rubber Latex, L, 1 PR (68NFW-10)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (257)
- SHOWA Double Coated Cut Resistant Glove, A4 Cut Level, Nitrile, S, 1 PR (S-TEX376S-06)
- HEXARMOR Safety Gloves, PR (4066-XXL (11))
- Showa Cut-Resistant Gloves