Shop All Cut-Resistant Gloves
Showa
Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, S, 1 PR
Mfr # S-TEX350S-07
Zoro # G3589415
product price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Size S
- Color Green/Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX350S-07
- Zoro # G3589415
- UPC # 038054942670
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X43D, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- SPILL TECH ENVIRONMENTAL SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 10 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-100)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (S-TEX350M-08)
- SHOWA Cut Resistant Gloves, A5 Cut Level, Uncoated, XS, 1 PR (8110-06)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, XL, 1 PR (S-TEX541XL-09)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (234X-07)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (8113-07)
- SHOWA Cut Resistant Gloves, Gray, S, PR (541-S)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (29JV88)
- Showa Gloves & Hand Protection