Shop All Heat Resistant Gloves
Showa
Heat Resistant Gloves, Black, M, PR
Mfr # 8814-08
Zoro # G0055797
product price: $13.15
/pr
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Cuff Style Knit
- Material CharGuard(TM)
- Max. Temp. 500 Degrees F
- Standards 21CFR, Parts 170-199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 8814-08
- Zoro # G0055797
- UPC # 038054193782
- Country of Origin Guatemala
- Category Heat Resistant Gloves
Dimensions
Size | M ( 8 ) |
Length | 14" |
Glove Size | 8 |
Glove Length | 14 in |
Size (Alpha) | M |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating 3232, Standards Directive 2002/72 EC, EN388: 2003 3232, EN388: 2016 2242X, EN407: 2011 X2XXXX, Insulated No, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6421)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Quarantine Materials Sign, Landscape (OS-NS-P-1218-L-17938)
- WEARWELL 48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X48CHV)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Yellow, PVC, PR (35113)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, Large, Black, 1 Pair (8814-09)
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair (8814-10)
- SHOWA Arc Flash Gloves, Neoprene, M, Blk/Gray, PR (240-08)
- SHOWA Arc Flash Gloves, Neoprene, XL, Blk/Gray, PR (240-10)
- SHOWA Arc Flash Gloves, Neoprene, 2XL, Blk/Gry, PR (240-11)
- IRONCLAD PERFORMANCE WEAR XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-05-XL)
- Showa Gloves & Hand Protection