Shop All Chemical Resistant Gloves
Showa
Gloves, Blue, 12 PK
Mfr # NSK24-11
Zoro # G207466460
product price: $61.29
/pk 12, $5.11/ea
$61.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Size 11
- Disposable Glove Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # NSK24-11
- Zoro # G207466460
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Details
Item | Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Description
The SHOWA NSK24 is a flexible glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance The gloves protect the hand from oils, hydrocarbons, grease and abrasion, with effective long lasting grip They are impermeable for working in damp or greasy environments, with a surface that provides tactile feel and better grip
- •A flexible glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance
- •Protects the hand from oils, hydrocarbons, grease and abrasion, with effective long lasting grip
- •Impermeable for working in damp or greasy environments
- •Surface provides tactile feel and better grip
- •Designed for easy movement and continuous wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803IN/11)
- CARHARTT Firm Duck Apron, Black, OS, (103439-001OS)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-10)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-9)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, S, 1 Pair (727-07)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- SHOWA Showa Atlas 620 Medium Weight PVC Glove, 12PK (620-08)
- SHOWA Chemical Resistant Gloves, Butyl, 2XL, PR (874-11)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (88-392)
- Showa Chemical Resistant Gloves