Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS721M-08
Zoro # G902492481
original price:
$7.77
22% off
new price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Polyester
- Glove Length 13 3/4 in
- Glove Thickness 1.23 mm
- Cuff Style Pinked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS721M-08
- Zoro # G902492481
- UPC # 713740071383
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 13 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.23 mm, 13 3/4 in, Glove Size 8, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, M, 50 PK, Blue (5049M)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK3 (72 /40 KAx3 Yellow)
- TINGLEY Workbrutes Overshoes, Mens, 2XL, Pull On, Black, PVC, PR (35111)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, 10, 1 PR (7712-10)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR (3415-08)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (874-10)
- MAPA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (AK-22)
- Showa Gloves & Hand Protection