Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS711XXL-11
Zoro # G902492474
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Polyester
- Glove Length 13 3/4 in
- Glove Thickness 1.47 mm
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS711XXL-11
- Zoro # G902492474
- UPC # 713740070317
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 13 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.47 mm, 13 3/4 in, Glove Size 11, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (10034020)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (20GZ66)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- SHOWA Chemical Protection Gloves, Nitrile, Blue, 2XL ( 11 ), 90 PK (7005PFXXL)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, L, 1 PR (640L-09)
- SHOWA Chemical Resistant Gloves, L/9, PR (890-09)
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-10)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N8-10)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707HVO-07)
- MCR SAFETY Chemical Resistant Glove, M, Black, PR (CP7M)
- Showa Gloves & Hand Protection