Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS711XL-10
Zoro # G102492472
product price: $5.29
/pr
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Polyester
- Glove Length 13 3/4 in
- Glove Thickness 1.47 mm
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS711XL-10
- Zoro # G102492472
- UPC # 713740070300
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 13 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.47 mm, 13 3/4 in, Glove Size 10, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- ACCUFORM GHS Wallet Card, 3-3/8x2-1/8 In (LKC241)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 110)
- STEINER TIG Welding Gloves, Deerskin Palm, L, PR (0220-L)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XXL-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711L-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711M-08)
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves (747-10)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XS, 1 Pair (727-06)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- Showa Chemical Resistant Gloves