Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS710XXL-11-V
Zoro # G402492530
product price: $4.69
/pr
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Size 11
- Glove Materials Polyester
- Glove Length 11 3/4 in
- Glove Thickness 1.47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS710XXL-11-V
- Zoro # G402492530
- UPC # 713740069311
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 11 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.47 mm, 11 3/4 in, Glove Size 11, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-208)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 3XL (V1051160U-3XL)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, M, Black, 100 Pack (N642)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (730-08)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK24-11-V)
- SHOWA Nitri-Solve Nitrile Gloves Size 10 13" L (WPL588-10)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707HVO-07)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962S-08)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-208)
- Showa Gloves & Hand Protection