Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS710M-08-V
Zoro # G502492492
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Size 8
- Glove Materials Polyester
- Glove Length 11 3/4 in
- Glove Thickness 1.47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS710M-08-V
- Zoro # G502492492
- UPC # 713740069380
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 11 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.47 mm, 11 3/4 in, Glove Size 8, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 4XL (J25022)
- HY-KO Speed Limit 5 Mph Sign 12" x 18" (A00031)
- SHELBY Firefighters Gloves, S, Blue, PR (5228)
- WERNER R430006-R 6ft Bantam Web Self-Retracting (R430006-R)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 10, 1 PR (723 10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710L-09)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (772XL-10)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, S, 1 PR (NSK26-08)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 10, 1 PR (747-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5090B)
- Showa Gloves & Hand Protection