Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS710L-09
Zoro # G302492470
original price:
$7.78
5% off
new price: $7.39
/pr
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Size 9
- Glove Materials Polyester
- Glove Length 11 3/4 in
- Glove Thickness 1.47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS710L-09
- Zoro # G302492470
- UPC # 713740068390
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 11 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.47 mm, 11 3/4 in, Glove Size 9, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL FENDALL Refill for Fendall Eyesaline Wall-Mount Eye Wash Station (PLS1496)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- POWERFLARE LED Safety Flare, LED Color Red (SP3O-R-Y)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (460XL-10)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (707FL-09)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (CHMYXL-10)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6420)
- Showa Gloves & Hand Protection