Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS701M-08
Zoro # G902492504
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Polyester
- Glove Length 13 3/4 in
- Glove Thickness 1.16 mm
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS701M-08
- Zoro # G902492504
- UPC # 713740067386
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 13 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.16 mm, 13 3/4 in, Glove Size 8, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- NMC Caution Employees Only Sign, C475PB (C475PB)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5NGP0)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XXL-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XL-10)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R-10-V)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, XL, 1 PR (7212-XL (10))
- Showa Chemical Resistant Gloves