Shop All Chemical Resistant Gloves
Showa
Glove, Chemical Resistat, Seamless Knit, PR
Mfr # CS700L-09
Zoro # G702492551
original price:
$7.25
42% off
new price: $4.19
/pr
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials Polyester
- Glove Length 11 3/4 in
- Glove Thickness 1.16 mm
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # CS700L-09
- Zoro # G702492551
- UPC # 713740066396
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 11 3/4 in |
Description
Chemical, grip, seamless, Fully, 1.16 mm, 11 3/4 in, Glove Size 9, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Supply, PK5 (7377-1-PK)
- MAGID DROC GPD520B Polyurethane Palm Coated Work Gloves Cut Level A3 (GPD520B-10)
- SPILLTECH Folding Duck Pond, 2ft L x 3ft W x 6" H (FDKP2X3)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- SHOWA Chemical Resistant Gloves, 2XL, Cotton, PVC (620XXL-11)
- SHOWA 3415 Neoprene Gloves Medium 14" L, 12PK (GLV1208-M)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (707FL-09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09-V)
- SHOWA 25" Chemical Resistant Gloves with Vinyl Sleeve, PVC, XL, 1 PR (640XL-10)
- SHOWA Chemical Resistant Gloves, 9, PR (660ESDL-09.EU)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- Showa Chemical Resistant Gloves