Shop All Coated Gloves
Showa
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR
Mfr # 382S-06
Zoro # G9089803
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 6
- Size 6
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 382S-06
- Zoro # G9089803
- UPC # 713740076067
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 6 |
Size | 6 |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 6 |
Size (Numeric) | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Microfiber Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4121X, Standards CE, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJY3)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- LABELMASTER Spontaneously Combustible, PK25, ZEZ213190 (ZEZ213190)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (BO600-XL)
- SHOWA Foam Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (306M-07)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- SHOWA VF, Coated Gloves, Grn, 8, 6KF82, PR (4500-08-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (962S-08)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- Showa Coated Gloves